Bath Light, 3 Light, 100W, Chrome

Item #: 37674

Cat #: 4872-05

UPC: 785652487255

Sign In or Register to view pricing and more.
Documents & Guides
Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 17 inch, Finish: Chrome, Family: Brookchester

Overview

Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 17 inch, Finish: Chrome, Family: Brookchester
Also known as: 785652487255, 4872-05

Specifications

Base: Medium Screw (E26)
Color: Chrome
Wattage: 100
Diameter: 17 in
Type: 3-Light, Bath/Wall Fixture
Base: Medium Screw (E26)
Wattage: 100
Type: 3-Light, Bath/Wall Fixture
Color: Chrome
Diameter: 17 in

Customer Reviews

No reviews for this product
(0)