This product may not be available in all locations.

2-Pin, Mini-Change Cordset
Item #: 37671
Cat #: 102002A01F030
UPC: 786788429560
Documents & Guides
Mini-Change Cordset, 2 Pin, Single-Ended, Male Straight Connector. 16-2 Conductor, 3' Yellow PVC Cord. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle
Sign In or Register to view pricing and more.
Overview
Mini-Change Cordset, 2 Pin, Single-Ended, Male Straight Connector. 16-2 Conductor, 3' Yellow PVC Cord. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle
Woodhead, based in Deerfield, Illinois, develops, manufacturers and markets networks and electrical infrastructure products engineered for performance in harsh, demanding, and hazardous industrial environments
Also known as: 786788429560, 102002A01F030
Specifications
Gender: | Male |
Type: | 2-Pin, Mini Change, Single-Ended, Straight Connector |
Length: | 3 ft |
Material: | PVC |
Color: | Yellow |
IP/NEMA Rating: | NEMA 6 |
Gender: | Male |
Length: | 3 ft |
Color: | Yellow |
Type: | 2-Pin, Mini Change, Single-Ended, Straight Connector |
Material: | PVC |
IP/NEMA Rating: | NEMA 6 |
Customer Reviews
No reviews for this product
(0)