MP-Series MPL 240V AC Rotary Servo Motor

Item #: 376674

Cat #: MPL-A430H-HJ74AA

UPC: 820919979385

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motors Product, Low-Inertia, Brushless, 230 Volt, Frame Size 4 = 115 mm (4.53 Inch.), Stack Length 30 = 76.2 mm (3 Inch.), 3500 RPM, 2000 Line Incremental Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)

Overview

Servo Motors Product, Low-Inertia, Brushless, 230 Volt, Frame Size 4 = 115 mm (4.53 Inch.), Stack Length 30 = 76.2 mm (3 Inch.), 3500 RPM, 2000 Line Incremental Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)
The Allen-Bradley MP-Series Low Inertia, high output brushless servo motors use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact and highly dynamic brushless servo motors from Rockwell Automation are designed to meet the demanding requirements of high performance motion systems.
Also known as: 820919979385, MPL-A430H-HJ74AA

Specifications

Volts DC: 24
Volts AC: 230
Type: Servo Motor, Low Inertia
Size: Frame 4
RPM: 3500
Volts DC: 24
Type: Servo Motor, Low Inertia
RPM: 3500
Volts AC: 230
Size: Frame 4

Customer Reviews

No reviews for this product
(0)