Sign In or Register to view pricing and more.
Documents & Guides
Single-compartment pole. Nominal material thickness .040" (1.0mm). Furnished unwired without outlets. Mounting hardware, entrance end fitting and ceiling trim plates furnished. Length: 12'5" (3.8m).
Overview
Single-compartment pole. Nominal material thickness .040" (1.0mm). Furnished unwired without outlets. Mounting hardware, entrance end fitting and ceiling trim plates furnished. Length: 12'5" (3.8m).
Also known as: 786776541694, 30TC-212V
Specifications
Color: | Ivory |
Material: | Steel |
Length: | 10.420 ft |
Color: | Ivory |
Length: | 10.420 ft |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)