Breaker, 60A, 3P, 277/480 VAC, 125/250 VDC, GHB, 14 kAIC

Item #: 37647

Cat #: GHB3060

UPC: 786679048092

60 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.
Sign In or Register to view pricing and more.

No associated products found.

Overview

60 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.
Type GHB Thermal-Magnetic Circuit Breakers with Non-Interchangeable Trip Units. All two- and three-pole circuit breakers are of the common trip type. On all 3-phase Delta (240 Volt) Grounded B phase applications
Also known as: 786679048092, GHB3060

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 60
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)