Terminal Plug, Copper, 600 MCM, CU/AL Rated

Item #: 37646

Cat #: CPM-600

UPC: 783669008661

Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Pigtail Adaptor, Conductor Size 600, Tin Plated, UL, CSA

Overview

Copper Compression Pigtail Adaptor, Conductor Size 600, Tin Plated, UL, CSA
Also known as: 783669008661, CPM-600, Pin Connector

Specifications

Diameter: 0.681 in
Material: Copper
Length: 4.625 in
Standards: California Proposition 65
Allowable Gauge Range: 600
Diameter: 0.681 in
Length: 4.625 in
Allowable Gauge Range: 600
Material: Copper
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)