
Pull Line, 85 lbs
Item #: 37645
Cat #: 595
UPC: 783310324331
Documents & Guides
Fish Line, Mildew Resistance & Light Weight, Material: Nylon, Length: 2,150 ft, Tensile Strength: 85 lbs
Sign In or Register to view pricing and more.
Overview
Fish Line, Mildew Resistance & Light Weight, Material: Nylon, Length: 2,150 ft, Tensile Strength: 85 lbs
Strong, lightweight nylon
595 - center feed for fastpayout without tangling, use with mighty mouser blow gun
Mildew-resistant, can be pulled into the run with the wire to provide a means to add wires later
604, 605, 606 and 607 - Specially wound to payout fast from outside without tangles
Also known as: 783310324331, 595
Specifications
Length: | 2150 ft |
Type: | Fish Line |
Weight Capacity: | 85 lbs |
Material: | Nylon |
Length: | 2150 ft |
Weight Capacity: | 85 lbs |
Type: | Fish Line |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)