Safety Switch, Double Throw, Heavy Duty, 60A, 240VAC, NEMA 1

Item #: 376445

Cat #: DT322FGK

UPC: 782113426303

Sign In or Register to view pricing and more.
60 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 1

Overview

60 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113426303, DT322FGK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 60
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
IP/NEMA Rating: NEMA 1
Amps: 60

Customer Reviews

No reviews for this product
(0)