IEC Terminal Block, 7 x 47.6 x 41 mm Screw, Orange

Item #: 37644

Cat #: 1492-W6-OR

UPC: 662468538312

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-W6-OR BLOCK,TERMINAL 600V

Overview

AB 1492-W6-OR BLOCK,TERMINAL 600V
A time-proven terminal method with a space-saving design. Allen-Bradley® Bulletin 1492-W screw connection terminal blocks offer basic feed-through and grounding terminal blocks. Catalog item 1492-W6-OR from Rockwell Automation® is a orange IEC 7 x 47.6 x 41mm (0.28 x 1.87 x 1.61 IN), space-saver, feed-through, single-circuit terminal block with screw connections and one pole. Its voltage rating is UR - 600 V AC / DC, CSA - 600 V AC / DC, IEC - 800 V AC / DC, ATEX - 550 V AC / DC.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468538312, 1492-W6-OR

Specifications

Type: Terminal Blocks
Family / Style: 1492
Type: Terminal Blocks
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)