35W LED Wallpack

Item #: 376391

Cat #: OLW23M2

UPC: 784231814574

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 35W, 120-277V, Color Temperature: 5152K, Color: Bronze

Overview

LED Wallpack, 35W, 120-277V, Color Temperature: 5152K, Color: Bronze
The OLW family of LED wall packs combine high-performance LEDs, highly-engineered optics and sleek, contemporary designs to bring you the most advanced line of wall packs on the market. Multiple lumen packages mean there is an OLW that is just right for your lighting needs. The OLW family provides an efficient, maintenance-free solution for lighting building facades, parking areas, exit doorways, walkways, garages and other outdoor spaces requiring added safety and security.
Also known as: 784231814574, OLW23M2, ent

Specifications

Wattage: 35
Color Temperature: 5150 (Bright White)
Type: Wallpack
Color: Bronze
Material: Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 35
Type: Wallpack
Material: Aluminum
Volts AC Range: 120 - 277
Color Temperature: 5150 (Bright White)
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)