Touch panel screen, Harmony STO & STU, 5''7 Color

Item #: 376364

Cat #: HMISTU855

UPC: 785901691082

Sign In or Register to view pricing and more.

No associated products found.

Overview

Touch panel screen, Harmony STO & STU, 5''7 Color
This Magelis STU small touchscreen operator interface (HMI) is supplied with 24V DC, has a 5.7" color TFT LCD display with, 320 x 240 pixels (QVGA) and 32MB EPROM. It also has 1 host + 1 mini-B USB ports, 1 RS232C / RS485 port and 1 Ethernet TCP/IP port. It is ideal for optimized information and communication with automation systems in industry and infrastructure such as compact machines, handling systems, food & beverage machines and pharmaceutical industry. The screen displays graphic pages with monochrome screen. Thanks to its fixing with a 22mm diameter hole, no panel rectangular cut-out is required. Its RS485 host port makes it ideal to supervise and control simple systems and machines.
Also known as: 785901691082, HMISTU855

Specifications

Volts DC: 24
Size: 7.5 in
Type: Operator Interface
Standards: California Proposition 65
Volts DC: 24
Type: Operator Interface
Size: 7.5 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)