MC 3P FP 3' 16/3-PVC

Item #: 37627

Cat #: 103000A01F030

UPC: 781725533928

Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change« A-Size Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 0.91m (3.0') Length

Overview

Mini-Change« A-Size Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 0.91m (3.0') Length
Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market
Also known as: 781725533928, 103000A01F030

Specifications

Gender: Female
Type: 3-Pin, Mini Change, Single-Ended, Straight Connector
Length: 3 ft
Material: PVC
Color: Yellow
IP/NEMA Rating: NEMA 6
Gender: Female
Length: 3 ft
Color: Yellow
Type: 3-Pin, Mini Change, Single-Ended, Straight Connector
Material: PVC
IP/NEMA Rating: NEMA 6

Customer Reviews

No reviews for this product
(0)