Reducing Bushing, Malleable Iron, 1-1/2" to 1"

Item #: 376138

Cat #: 328-R

UPC: 783126785401

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, Threaded, Malleable Iron, 1-1/2" to 1"

Overview

Reducing Bushing, Threaded, Malleable Iron, 1-1/2" to 1"
Also known as: 783126785401, 328-R

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in, 1 in
Material: Malleable Iron
Diameter: 1 1/2 in, 1 in

Customer Reviews

No reviews for this product
(0)