SUPER LAG RENEW. LINK 40/600

Item #: 376133

Cat #: LKS-40

UPC: 051712140409

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series LKS fuse link, 600V, 40A, Class H, K5

Overview

Eaton Bussmann series LKS fuse link, 600V, 40A, Class H, K5
-Pending Description-
Also known as: 051712140409, LKS-40

Specifications

Amps: 40
Type: Fuse Link
Class: H
Volts AC: 600
Amps: 40
Class: H
Type: Fuse Link
Volts AC: 600

Customer Reviews

No reviews for this product
(0)