1-1/2 TO 1/2 RDC BSHG

Item #: 376128

Cat #: 330-R

UPC: 783126785500

Sign In or Register to view pricing and more.
OZ-Gedney Type 300R Hex Reducing Bushing, Size: 1-1/2 X 1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Threaded, 2-3/8 IN Width Across Corners, 15/16 IN Thread Length, Flange Thickness: 5/16 IN, Third Party Certification: UL File Nu

Overview

OZ-Gedney Type 300R Hex Reducing Bushing, Size: 1-1/2 X 1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Threaded, 2-3/8 IN Width Across Corners, 15/16 IN Thread Length, Flange Thickness: 5/16 IN, Third Party Certification: UL File Nu
Also known as: 783126785500, 330-R

Specifications

Material: Malleable Iron
Diameter: 1/2 in, 1 1/2 in
Material: Malleable Iron
Diameter: 1/2 in, 1 1/2 in

Customer Reviews

No reviews for this product
(0)