Long Barrel Lug, 2-Hole, Copper

Item #: 376127

Cat #: LCC1/0-38DW-X

UPC: 074983798124

Sign In or Register to view pricing and more.
Documents & Guides
Long Barrel Lug with Window, 2-Hole, Copper, 1/0 AWG Wire, 3/8 Stud Hole, 1 Hole Spacing.

Overview

Long Barrel Lug with Window, 2-Hole, Copper, 1/0 AWG Wire, 3/8 Stud Hole, 1 Hole Spacing.
Panduit's tin-plated copper compression lugs are available in a variety of option including long and short barrel, straight, 90, or 45 degree and all lugs are color coded and marked with die index number for proper crimp die selection.
Also known as: 074983798124, LCC1/0-38DW-X

Specifications

Material: Copper
Color: Pink
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 1/0
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 1/0
Color: Pink
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)