12X12 END CAP

Item #: 37609

Cat #: 12-ECP

UPC: 806101024965

Documents & Guides
EBX 12-ECP 12X12 END CAP
Sign In or Register to view pricing and more.

No associated products found.

Overview

EBX 12-ECP 12X12 END CAP
Also known as: 806101024965, 12-ECP

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray

Customer Reviews

No reviews for this product
(0)