100W R20 CL 12V HALCO

Item #: 376080

Cat #: 104020

UPC: 807154140206

Sign In or Register to view pricing and more.
Documents & Guides
100W R20 CL 12V

Overview

100W R20 CL 12V
Also known as: 807154140206, 104020

Specifications

Volts AC: 12
Color Rendering Index (CRI): 99
Base: Medium Screw (E26)
Lumens: 950
Wattage: 100
Shape: R20 (Blown Reflector)
Light Technology: Incandescent
Volts AC: 12
Base: Medium Screw (E26)
Wattage: 100
Light Technology: Incandescent
Color Rendering Index (CRI): 99
Lumens: 950
Shape: R20 (Blown Reflector)

Customer Reviews

No reviews for this product
(0)