Controller, 4MB, EtherNet/IP Port, Chassis Mount, Guardlogix

Item #: 375991

Cat #: 1756-L72S

UPC: 885630016474

Sign In or Register to view pricing and more.
Controller, GuardLogix, 4 MB User Memory, EtherNet/IP Port

Overview

Controller, GuardLogix, 4 MB User Memory, EtherNet/IP Port
Address global safety standards and regulations with the Allen-Bradley® Bulletin 1756 GuardLogix® system. The only true safety controller on the market, this integrated safety controller offers safe and standard control with a single software package. Catalog item 1756-L72S from Rockwell Automation® is a GuardLogix integrated safety PAC with 4 M standard memory and 2 M safety memory.Allen-Bradley and GuardLogix are trademarks of Rockwell Automation, Inc.
Also known as: 885630016474, 1756-L72S

Specifications

Mounting: Chassis
Type: Logic Controller, Safety
Family / Style: ControlLogix
Size: 4 MB
Mounting: Chassis
Family / Style: ControlLogix
Type: Logic Controller, Safety
Size: 4 MB

Customer Reviews

No reviews for this product
(0)