94865-FUSE FORM 101

Item #: 37591

Cat #: A70QS80-4

UPC: 782001948658

Sign In or Register to view pricing and more.
Documents & Guides
94865-FUSE FORM 101

Overview

94865-FUSE FORM 101
Also known as: 782001948658, A70QS80-4

Specifications

Amps: 80
Volts AC: 700
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Class: aR
Family / Style: A70QS
Amps: 80
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Family / Style: A70QS
Volts AC: 700
Interrupt Rating DC: 100 kA
Class: aR

Customer Reviews

No reviews for this product
(0)