1" LQT Cord Grip Conn., Steel, 0.850-1.000"

Item #: 37590

Cat #: 3704-3

UPC: 050169370438

Sign In or Register to view pricing and more.
Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1 Inch, Cable Range: 0.850 Inch - 1.000 Inch, Material: Steel.

Overview

Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1 Inch, Cable Range: 0.850 Inch - 1.000 Inch, Material: Steel.
Also known as: 050169370438, 3704-3

Specifications

Diameter: 1 in
Material: Steel
Diameter Range: 0.850 - 1.000 in
Diameter: 1 in
Diameter Range: 0.850 - 1.000 in
Material: Steel

Customer Reviews

No reviews for this product
(0)