This product may not be available in all locations.
5
more
Safety Switch, Double Throw, Heavy Duty, 60A, 240VAC, NEMA 3R
Item #: 375896
Cat #: DT322FRK
UPC: 782113426310
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 3r
Overview
60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 3r
Also known as: 782113426310, DT322FRK
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 240 |
Amps: | 60 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Mounting: | Surface |
Amps: | 60 |
Volts DC: | 250 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)