Grounding Bushing, Insulated, Size: 4", Malleable Iron/Zinc

Item #: 375852

Cat #: BLG-4122

UPC: 783126042665

Sign In or Register to view pricing and more.
Documents & Guides
Grounding Bushing, Insulated, Size: 4 Inch, Material: Malleable Iron Or Steel/zinc Plated, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid, IMac, Met, Outside Diameter: 5 Inch, Width:1 1/8 Inch, Grounding Wire Size Minimum: 8 Wag

Overview

Grounding Bushing, Insulated, Size: 4 Inch, Material: Malleable Iron Or Steel/zinc Plated, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid, IMac, Met, Outside Diameter: 5 Inch, Width:1 1/8 Inch, Grounding Wire Size Minimum: 8 Wag
Also known as: 783126042665, BLG-4122

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)