Grounding Bushing, Insulated, Size: 1-1/2", Malleable Iron/Zinc
Item #: 375850
Cat #: BLG-1522
UPC: 783126042276
Sign In or Register to view pricing and more.
Documents & Guides
Grounding Bushing, Insulated, Size: 1 1/2 Inch, Material: Malleable Iron Or Steel/zinc Plated, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid, IMac, Met, Outside Diameter: 2 1/4 Inch, Width: 3/4 Inch, Grounding Wire Size Minimum: 8 Wag
Overview
Grounding Bushing, Insulated, Size: 1 1/2 Inch, Material: Malleable Iron Or Steel/zinc Plated, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid, IMac, Met, Outside Diameter: 2 1/4 Inch, Width: 3/4 Inch, Grounding Wire Size Minimum: 8 Wag
Also known as: 783126042276, BLG-1522
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/2 in |
Material: | Malleable Iron |
Diameter: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)