Contactor, IEC, 9A, 3P, 380VAC Coil, 1NO

Item #: 375846

Cat #: 100-C09E10

UPC: 662072608197

Sign In or Register to view pricing and more.
Contactor, IEC, 9 Amp, 3-Pole, 380 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 9 Amp, 3-Pole, 380 Volt AC Coil, 1 Normally Open, Auxiliary Contact
Also known as: 662072608197, 100-C09E10

Specifications

Poles: 3
Type: Contactor
Volts AC Control: 380
Amps: 9
Family / Style: 100-C
Poles: 3
Volts AC Control: 380
Family / Style: 100-C
Type: Contactor
Amps: 9

Customer Reviews

No reviews for this product
(0)