Fuse, 660VAC, 2A 14 X 51 mm, Class G, Euro/IEC, 80kAIC

Item #: 375804

Cat #: X219234

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 660 Volt AC, 2 Amp, 14 X 51 mm, Class G, Euro/IEC, 80 kAIC, 10 per Pack

Overview

Fuse, 660 Volt AC, 2 Amp, 14 X 51 mm, Class G, Euro/IEC, 80 kAIC, 10 per Pack
Also known as: X219234

Specifications

Diameter: 14 mm
Volts AC: 690
Type: Fuse, Euro/IEC
Class: G
Amps: 2
Length: 51 mm
Diameter: 14 mm
Type: Fuse, Euro/IEC
Amps: 2
Volts AC: 690
Class: G
Length: 51 mm

Customer Reviews

No reviews for this product
(0)