Base Spacer, 4" x 3", Non-Metallic

Item #: 37576

Cat #: S288NLN

UPC: 034481004356

Documents & Guides
Base Spacer- 4" Duct X 3" Separation, Material: Non-Metallic.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Base Spacer- 4" Duct X 3" Separation, Material: Non-Metallic.
4 Inches x 3 Inches Snap-Loc Styrene Base Spacer
Also known as: 034481004356, S288NLN, chairs, ductbank spacers

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)