Enclosure, Nema 1, Hinge Cover, Steel, 6" x 6" x 4", KO

Item #: 37574

Cat #: AHE6X6X4

UPC: 783510510503

Documents & Guides
Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 6" x 6" x 4", Material/Finish: Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 6" x 6" x 4", Material/Finish: Steel/Gray
nVent HOFFMAN HOFAHE6X6X4 boxes feature a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications.
Also known as: 783510510503, AHE6X6X4

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Special Program: Hoffman On Demand
Number of Knockouts: 6
Knockouts: Yes
Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Width: 6 in
Number of Knockouts: 6
Mounting: Surface
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)