This product may not be available in all locations.
2
more
Breaker, Molded Case, 175A, 3P, 600V, 35 kAIC, Type FD, Lugs
Item #: 375617
Cat #: FD3175L
UPC: 786679015414
Sign In or Register to view pricing and more.
Documents & Guides
175 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals.
Overview
175 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals.
Also known as: 786679015414, FD3175L
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 175 |
Volts AC: | 600 |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Poles: | 3 |
Amps: | 175 |
Customer Reviews
No reviews for this product
(0)