Preset Dimmer, Skylark, 1000W, 120V, White

Item #: 375583

Cat #: CT-103PH-WH

UPC: 027557829885

Sign In or Register to view pricing and more.
Documents & Guides
Preset Dimmer, Skylark, 1000 Watt, 120 Volt, White, 3-Way

Overview

Preset Dimmer, Skylark, 1000 Watt, 120 Volt, White, 3-Way
Skylark Contour Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, 3-way/single-pole, preset, 120V/1000W inc/hal, 600VA MLV, clamshell packaging in white
Also known as: 027557829885, CT-103PH-WH

Specifications

Type: 3-Way, Slide, Preset
Volts AC: 120
Mounting: Surface
Color: White
Wattage: 1000
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Mounting: Surface
Wattage: 1000
Volts AC: 120
Color: White
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)