Type CH Style 3/4 in Loadcenter and Breaker Accessories

Item #: 375522

Cat #: ECB150RB

UPC: 782114225240

Documents & Guides
Type CH Style Loadcenter and Breaker Accessories, Circuit breaker unit enclosure, For CSR circuit breakers, CSR2150N main breaker, 150A, 240V, 10 kAIC, Wire size determined by circuit breaker installed, TO opposite phasing
Sign In or Register to view pricing and more.

Overview

Type CH Style Loadcenter and Breaker Accessories, Circuit breaker unit enclosure, For CSR circuit breakers, CSR2150N main breaker, 150A, 240V, 10 kAIC, Wire size determined by circuit breaker installed, TO opposite phasing
Also known as: 782114225240, ECB150RB

Specifications

Poles: 2
Mounting: Surface
Amps: 150
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Interrupt Rating DC: 10 kA
Poles: 2
Amps: 150
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 240
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)