Disconnect Switch, 3P, 2-Position, 16A, 690VAC, Red/Yellow Knob

Item #: 37552

Cat #: 194E-E16-1753-4N

UPC: 611320707168

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Non-Fused, 16 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount

Overview

Switch, Disconnect, Non-Fused, 16 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount
Our Bulletin 194E Load Switches are designed for use as local motor isolation and disconnect switch applications. Our switches are available in 3- and 6-pole versions with add-on additional poles, grounding and neutral terminals and auxiliary contacts. These switches share the same operating handles as the Bulletin 194L Control and Load Switches.
Also known as: 611320707168, 194E-E16-1753-4N

Specifications

Type: Disconnect Switch, Open
Volts AC: 690
Poles: 3
Mounting: Door, Front
Color: Red/Yellow
Amps: 16
Family / Style: 194E
Type: Disconnect Switch, Open
Poles: 3
Color: Red/Yellow
Family / Style: 194E
Volts AC: 690
Mounting: Door, Front
Amps: 16

Customer Reviews

No reviews for this product
(0)