Electronic Dimming Ballast, Fluorescent, T5, 2-Lamp, 24W, 120-277V

Item #: 375500

Cat #: H3DT524CU210

UPC: 027557977227

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 24, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 24, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal
Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T5 HO Linear,2 lamps, 24W
Also known as: 027557977227, H3DT524CU210

Specifications

Wattage: 24
Type: Programmed Start, High Output, Electronic
Shape: T5 (Tubular)
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 24
Shape: T5 (Tubular)
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Programmed Start, High Output, Electronic
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)