Enclosure, Nema 1, Hinge Cover, Steel, 8" x 6" x 4", KO
Item #: 37550
Cat #: AHE8X6X4
UPC: 783510510602
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 8" x 6" x 4", Material/Finish: Steel/Gray
Overview
Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 8" x 6" x 4", Material/Finish: Steel/Gray
Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 8" x 6" x 4", Material/Finish: Steel/Gray
Also known as: 783510510602, AHE8X6X4
Specifications
Depth: | 4 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Material: | Steel |
Height: | 8 in |
Width: | 6 in |
Special Program: | Hoffman On Demand |
Number of Knockouts: | 7 |
Knockouts: | Yes |
Depth: | 4 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Width: | 6 in |
Number of Knockouts: | 7 |
Mounting: | Surface |
Color: | Gray |
Height: | 8 in |
Special Program: | Hoffman On Demand |
Knockouts: | Yes |
Customer Reviews
No reviews for this product
(0)