Push Button, Extended Head, 30mm, Green, NEMA 4/13

Item #: 37549

Cat #: 800T-B1A

UPC: 781180608742

Sign In or Register to view pricing and more.
Push Button, Extended Head, 30 mm, Green, Momentary, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks

Overview

Push Button, Extended Head, 30 mm, Green, Momentary, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-B1A from Rockwell Automation® is a green, 30 mm momentary push button. It has an extended-head push button. And it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180608742, 800T-B1A

Specifications

Color: Green
Size: 30 mm
Type: Standard, Extended Head , Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Green
Type: Standard, Extended Head , Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)