Tamper Resistant Receptacle, 15A, 125V, Palladium

Item #: 375359

Cat #: SCRS-15-TR-PD

UPC: 027557618410

Sign In or Register to view pricing and more.
Documents & Guides
Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Palladium, Designer Style, Satin Wall Plate Finish, 60 Hz

Overview

Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Palladium, Designer Style, Satin Wall Plate Finish, 60 Hz
Claro, Satin, Tamper-resistant receptacle, 125V/15A in palladium
Also known as: 027557618410, SCRS-15-TR-PD

Specifications

Mounting: Insert
Type: GFCI Receptacles, Tamper-Resistant
Amps: 15
Color: Palladium
Volts AC: 125
Mounting: Insert
Amps: 15
Volts AC: 125
Type: GFCI Receptacles, Tamper-Resistant
Color: Palladium

Customer Reviews

No reviews for this product
(0)