Push Button, Extended Head, 30mm, Black, NEMA 4/13

Item #: 37525

Cat #: 800T-B2

UPC: 781180608957

Documents & Guides
Push Button, Extended Head, 30 mm, Black, Momentary, NEMA 4/13, Operator Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Extended Head, 30 mm, Black, Momentary, NEMA 4/13, Operator Only
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-B2 from Rockwell Automation® is a black, 30 mm momentary push button. It has an extended-head push button. And it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180608957, 800T-B2

Specifications

Color: White
Type: Wet Location Trim
Family / Style: 800T
Color: White
Family / Style: 800T
Type: Wet Location Trim

Customer Reviews

No reviews for this product
(0)