30W T12 Shatter Proof Fluorescent Lamp, 42K

Item #: 375172

Cat #: S6580

UPC: 045923065804

Sign In or Register to view pricing and more.
Fluorescent Shatter Proof Lamp, Designation: F30T12/CW/RS/TF, 30 WTT, T12 Shape, G13 Medium Bi Pin Base, 18000 HR, Lumens: 2200 LM Initial, 4200 DEG K Color Temperature, Cool White 62 CRI, 35-25/32 IN Length, 1-1/2 IN Diameter *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Shatter Proof Lamp, Designation: F30T12/CW/RS/TF, 30 WTT, T12 Shape, G13 Medium Bi Pin Base, 18000 HR, Lumens: 2200 LM Initial, 4200 DEG K Color Temperature, Cool White 62 CRI, 35-25/32 IN Length, 1-1/2 IN Diameter *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923065804, S6580

Specifications

Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 62
Wattage: 30
Lumens: 2200
Shape: T12 (Tubular)
Type: Shatterproof
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 4200 (Cool White)
Wattage: 30
Shape: T12 (Tubular)
Light Technology: Fluorescent
Color Rendering Index (CRI): 62
Lumens: 2200
Type: Shatterproof
Dimmable: No

Customer Reviews

No reviews for this product
(0)