This product has been discontinued.
Electronic Dimming Ballast, Fluorescent, T5, 2-Lamp, 28W, 120-277V
Item #: 375090
Cat #: QHE-2X28T5/UNV-DALI
UPC: 046135514586
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, High Efficiency, Programmed Rapid Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: FP28T5, Ballast Factor: Normal, Note: DALI, Standard Case Qty: 20 Sylvania Part # 51458
Overview
Electronic Dimming Ballast, Fluorescent, High Efficiency, Programmed Rapid Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: FP28T5, Ballast Factor: Normal, Note: DALI, Standard Case Qty: 20 Sylvania Part # 51458
Also known as: 046135514586, QHE-2X28T5/UNV-DALI
Specifications
Type: | Programmed Start, Electronic |
Wattage: | 28 |
Family / Style: | Quicktronic |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Type: | Programmed Start, Electronic |
Family / Style: | Quicktronic |
Light Technology: | Fluorescent |
Wattage: | 28 |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)