Mobile Storage Chest - HxWxD: 24" x 60" x 24"

Item #: 375069

Cat #: 2460

UPC: 783310233633

Documents & Guides
Mobile Storage Chest, HxWxD: 24" x 60" x 24", Capacity: 20 ft³, Weight: 182 lbs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mobile Storage Chest, HxWxD: 24" x 60" x 24", Capacity: 20 ft³, Weight: 182 lbs
Recessed and concealed lock protectors for maximum security against drilling and cutting lock. (Model 1332 one lock protector only) Enhanced lid bolster for added support and durability Finger-groove lid handle for easy opening Convenient storage tray on back wall for small items (except Models 1332, 1636 and 2142) Steel support arm(s) to hold lid in open position Heavy-duty piano hinges with non-removable pin Patented, ergonomically designed fold-down recessed handles New angled 3-1/2 IN high support skids feature threaded holes for easy caster installation Recommend #1 and #5 Masterlock padlocks or equivalent
Also known as: 783310233633, 2460

Specifications

Width: 60 in
Type: Storage Chest
Height: 24 in
Width: 60 in
Height: 24 in
Type: Storage Chest

Customer Reviews

No reviews for this product
(0)