Wall Mount Enclosure, NEMA 4X, Hinge Cover With Quarter Turn Latch

Item #: 375062

Cat #: CSD24248SS6

UPC: 783510619206

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, NEMA 4X, Hinge Cover With Quarter Turn Latch, 24 x 24 x 8 Inch, Stainless Steel 316L

Overview

Wall Mount Enclosure, NEMA 4X, Hinge Cover With Quarter Turn Latch, 24 x 24 x 8 Inch, Stainless Steel 316L
Concept NEMA 4X enclosures are for indoor or outdoor applications that require corrosion protection from chemicals and water. Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure. Available in solid- and window-door models
Also known as: 783510619206, CSD24248SS6

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Size: 24 x 24 x 8 in
Depth: 8 in
Height: 24 in
Material: Stainless Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Size: 24 x 24 x 8 in
Height: 24 in
Mounting: Wall
Width: 24 in
Depth: 8 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)