Pull Box, NEMA 1, Hinge Cover, 10 x 8 x 4", Steel
Item #: 37505
Cat #: AHE10X8X4
UPC: 783510510909
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Hinge Cover, 10 x 8 x 4 Inch, Steel With Gray Finish, Knockouts
Overview
Pull Box, NEMA 1, Hinge Cover, 10 x 8 x 4 Inch, Steel With Gray Finish, Knockouts
nVent HOFFMAN HOFAHE10X8X4 boxes feature a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications.
Also known as: 783510510909, AHE10X8X4
Specifications
Depth: | 4 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Height: | 10 in |
Number of Knockouts: | 8 |
Knockouts: | Yes |
Depth: | 4 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Width: | 8 in |
Height: | 10 in |
Knockouts: | Yes |
Mounting: | Surface |
Color: | Gray |
Material: | Steel |
Number of Knockouts: | 8 |
Customer Reviews
No reviews for this product
(0)