PUSH BUTTON 600VAC

Item #: 375046

Cat #: 9001K1L1GH5

UPC: 785901026969

Documents & Guides
SQD 9001K1L1GH5 PUSH BUTTON 600VAC
Sign In or Register to view pricing and more.

No associated products found.

Overview

SQD 9001K1L1GH5 PUSH BUTTON 600VAC
Also known as: 785901026969, 9001K1L1GH5

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm

Customer Reviews

No reviews for this product
(0)