20" 35W Xenon, 3 Lamp, Bronze

Item #: 375020

Cat #: 98042-787

UPC: 785652032387

Sign In or Register to view pricing and more.
Documents & Guides
20", 3-Lamp 35W Xenon, 120V, L: 20'' W: 4 5/8'' H: 1 1/16'' - Bronze

Overview

20", 3-Lamp 35W Xenon, 120V, L: 20'' W: 4 5/8'' H: 1 1/16'' - Bronze
Also known as: 785652032387, 98042-787

Specifications

Wattage: 35
Length: 20 in
Type: Undercabinet Light
Volts AC: 120
Color: Bronze
Wattage: 35
Type: Undercabinet Light
Color: Bronze
Length: 20 in
Volts AC: 120

Customer Reviews

No reviews for this product
(0)