FO28835XPSSECO3SL 30/CS 1/SKU
Item #: 375009
Cat #: FO28/835/XP/SS/ECO3/SL
UPC: 046135221781
Sign In or Register to view pricing and more.
Documents & Guides
28W, 48" MOL, T8 OCTRON Extended Performance Supersaver fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, suitable for IS operation, ECOLOGIC SAFELINE shatter resistant coating to help contain lamp and components should the lamp break *Sylvania Part # 22279* *** Not for Sale in Vermont due to State Regulations ***
Overview
28W, 48" MOL, T8 OCTRON Extended Performance Supersaver fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, suitable for IS operation, ECOLOGIC SAFELINE shatter resistant coating to help contain lamp and components should the lamp break *Sylvania Part # 22279* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135221781, FO28/835/XP/SS/ECO3/SL
Specifications
Color Rendering Index (CRI): | 85 |
Wattage: | 28 |
Length: | 4 ft, 48 in |
Material: | Glass |
Lumens: | 2670 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Lumens: | 2670 |
Light Technology: | Fluorescent |
Wattage: | 28 |
Material: | Glass |
Color Temperature: | 3500 (Neutral White) |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)