Magnetic Ballast, 2-Lamp, 277V, VHO

Item #: 375

Cat #: VS2S200TPI

UPC: 781087227725

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Ballast, Fluorescent, Input Voltage: 277V, Rapid Start, Magnetic STD Series. For use with the following Linear Lamp Types: (2) F72PG17/VHO, (2) F72T12/VHO, (2) F96PG17/VHO, (2) F96T10/VHO, (2) F96T12/VHO or F96T12/VHO/ES.

Overview

Magnetic Ballast, Fluorescent, Input Voltage: 277V, Rapid Start, Magnetic STD Series. For use with the following Linear Lamp Types: (2) F72PG17/VHO, (2) F72T12/VHO, (2) F96PG17/VHO, (2) F96T10/VHO, (2) F96T12/VHO or F96T12/VHO/ES.
Also known as: 781087227725, VS2S200TPI

Specifications

Shape: T10 (Tubular), T12 (Tubular)
Wattage: 168, 185, 215, 200, 205
Type: Rapid Start, Magnetic, Sign High Output
Volts AC: 277
Shape: T10 (Tubular), T12 (Tubular)
Type: Rapid Start, Magnetic, Sign High Output
Wattage: 168, 185, 215, 200, 205
Volts AC: 277

Customer Reviews

No reviews for this product
(0)