Indicating Bank, 20mm Fixing Base, IP54, Black, 70mm

Item #: 374971

Cat #: XVEZ13

UPC: 785901665854

Sign In or Register to view pricing and more.
Documents & Guides
Indicating Bank, 20 mm Height, Fixing Base, IP54, Black, 70 mm Diameter

Overview

Indicating Bank, 20 mm Height, Fixing Base, IP54, Black, 70 mm Diameter
Also known as: 785901665854, XVEZ13

Specifications

Diameter: 70 mm
Height: 20 mm
Color: Black
Diameter: 70 mm
Color: Black
Height: 20 mm

Customer Reviews

No reviews for this product
(0)