![65BR40/FL60 130V (PK X 24) 65BR40/FL60 130V (PK X 24)](https://rexel-cdn.com/products/01750.jpg?i=3FD4DF40-B73F-4883-8536-EBEE9FC33EEA&f=420)
Sign In or Register to view pricing and more.
Shatter-Resistant Incandescent BR40 Lamp, 65BR40/FL60 130V (PK X 24), 65 Watts, 130 Volts, 565 Initial Lumens, 60 Deg Beam Angle, 2750K, 100 CRI, BR40 Shape, 5 IN Dia, 6.5 IN Long, BR40 Bulb, Medium (E26) Base, 4000 Avg Life Hrs, PFA Coating
Overview
Shatter-Resistant Incandescent BR40 Lamp, 65BR40/FL60 130V (PK X 24), 65 Watts, 130 Volts, 565 Initial Lumens, 60 Deg Beam Angle, 2750K, 100 CRI, BR40 Shape, 5 IN Dia, 6.5 IN Long, BR40 Bulb, Medium (E26) Base, 4000 Avg Life Hrs, PFA Coating
Also known as: 726585017508, 01750
Specifications
Type: | Coated, Shatter-Resistant |
Color Temperature: | 2750 (Warm White) |
Base: | Medium Screw (E26) |
Shape: | BR40 (Bulged Reflector) |
Wattage: | 65 |
Color Rendering Index (CRI): | 100 |
Angle: | 60° |
Type: | Coated, Shatter-Resistant |
Base: | Medium Screw (E26) |
Wattage: | 65 |
Angle: | 60° |
Color Temperature: | 2750 (Warm White) |
Shape: | BR40 (Bulged Reflector) |
Color Rendering Index (CRI): | 100 |
Customer Reviews
No reviews for this product
(0)