This product may not be available in all locations.
2
more

Breaker, 20A, 1P, 120/240V, 10 kAIC
Item #: 3749
Cat #: BR120
UPC: 786676362108
Documents & Guides
20 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC
Sign In or Register to view pricing and more.
No associated products found.
Overview
20 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC
Eaton BR offers this 20 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC circuit breaker with a thermal-magnetic trip curve that avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions.
Also known as: 786676362108, BR120, 1-Pole 20A 120/240V BR Plug-On Breaker, BR, breaker breaker, 20a breaker, Thumper, BRIZO
Specifications
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 1 |
Family / Style: | BR |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Amps: | 20 |
Family / Style: | BR |
Customer Reviews
4.7 Overall
(3)
4/5
Anonymous - , on 01/24/2023
EASY
Works great!!!
5/5
Anonymous - Forest Grove on 11/30/2017
Ez to install.
Works great. Breaker not tripping . Ez to install.
5/5
Jim - Alaska on 06/23/2017
Worked as expected
This breaker fit in my BR style panel as expected.