400 MCM XHHW Stranded Copper, Black, 500'

Item #: 374898

Cat #: XHHW400STRBLK500RL

UPC: 980100242602

Sign In or Register to view pricing and more.
400 MCM XHHW Stranded Copper, 600V, Black, 500 Foot Reel

Overview

400 MCM XHHW Stranded Copper, 600V, Black, 500 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100242602, XHHW400STRBLK500RL

Specifications

Length: 500 ft
Gauge: 400
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Gauge: 400
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)